This product requires certification to purchase.

3/8 - 3/4 in. PEX Crimp Tool

Jones Stephens

3/8 - 3/4 in. PEX Crimp Tool

  • Fast #
  • Part #JJ40950
  • Item #3706780
  • Manufacturer Part #J40950
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 - 3/4 in. PEX Crimp Tool

  • Fast #
  • Part #JJ40950
  • Item #3706780
  • Manufacturer Part #J40950
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on crimping PEX pipe with copper crimp rings and stainless steel bands
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/10 in
Jaw Capacity (in)
3/8 in - 3/4 in
Length
9-9/10 in
Weight
5.65 lb
Width
17-3/10 in
Characteristics & Features
Tool Type
PEX Crimp Tool
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
UPC
717510950403