3/8 - 7/8 in. Stainless Gear Clamp with 1/2 in. Band
3/8 - 7/8 in. Stainless Gear Clamp with 1/2 in. Band
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" band
- Trade Size 6, All stainless steel
- Made in USA
- Carton Quantities Only
Specifications
- Automatic Shut-Off:
- No
- Height:
- 2-9/10
- Length:
- 2-9/10
- Material:
- Stainless
- Product Type:
- Full Size Clamp
- Size:
- 3/8 in - 7/8 in
- Type:
- JG11006
- Width:
- 2-7/10