This product requires certification to purchase.

3/8 in. Chrome Plated Bronze 90 Elbow

Jones Stephens

3/8 in. Chrome Plated Bronze 90 Elbow

  • Fast #
  • Part #JB50001LF
  • Item #7718928
  • Manufacturer Part #B50001LF
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Chrome Plated Bronze 90 Elbow

  • Fast #
  • Part #JB50001LF
  • Item #7718928
  • Manufacturer Part #B50001LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
90°
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JB50001LF
UPC:
717510170269