3/8 in. Comp. x 7/8 in. BC x 9 in. Flexible Vinyl Toilet Connector
3/8 in. Comp. x 7/8 in. BC x 9 in. Flexible Vinyl Toilet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to connect water supply to toilet
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Nickel plated nut
- Flexible vinyl connector resists kinking and creasing
- CUPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
- ASME A112.18.6/CSA B125.6
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- Yes
- Length:
- 9
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510344141