This product requires certification to purchase.

3/8 in. Compression Water Hammer Arrestor

Jones Stephens

3/8 in. Compression Water Hammer Arrestor

  • Fast #
  • Part #JA97013
  • Item #7721374
  • Manufacturer Part #A97013
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Compression Water Hammer Arrestor

  • Fast #
  • Part #JA97013
  • Item #7721374
  • Manufacturer Part #A97013
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum working temp: 250F
  • Maximum working pressure: 300psi
  • Poly Bagged
  • UPC Listed
  • Lead Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020
ASSE Standards:
ASSE 1010-2004
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
NSF:
NSF 372-2016
NSF Certified:
No
UPC:
717510208399