3/8 in. OD x 3/8 in. Compression x 20 in. Vinyl Faucet Flexible Water Connector
3/8 in. OD x 3/8 in. Compression x 20 in. Vinyl Faucet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for supplying water to faucets
- Delta® style faucet connector
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Flexible vinyl connector resists kinking and creasing
- Nickel plated nut
- CUPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in x 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510344134