3/8 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White
3/8 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome plated
- 2.572 Flange OD
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-2/5
- IAPMO Listed:
- No
- Length:
- 3-2/5
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510073751
- Width:
- 3-2/5