3/8 in. Stainless Steel PEX Clamp
3/8 in. Stainless Steel PEX Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Stainless Steel
Specifications
- Application:
- Water
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 3/8 in
- Height:
- 7/25
- Length:
- 13/25
- Material:
- Stainless Steel
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 100 psi
- UPC:
- 717510760743
- Weight:
- .01