This product requires certification to purchase.

3/8 in. Washer in Black

Jones Stephens

3/8 in. Washer in Black

  • Fast #
  • Part #JT85050
  • Item #2473142
  • Manufacturer Part #T85050
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Washer in Black

  • Fast #
  • Part #JT85050
  • Item #2473142
  • Manufacturer Part #T85050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" nut, 3/8" tube
  • Black rubber
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/8 in
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
5-3/5 in
Material:
Rubber
Product Type:
Slip Joint
UPC:
717510850505