This product requires certification to purchase.

3/8 in. x 0.035 in. x 50 ft. Aluminum Pipe

Jones Stephens

3/8 in. x 0.035 in. x 50 ft. Aluminum Pipe

  • Fast #
  • Part #JT27375
  • Item #8103846
  • Manufacturer Part #T27375
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. x 0.035 in. x 50 ft. Aluminum Pipe

  • Fast #
  • Part #JT27375
  • Item #8103846
  • Manufacturer Part #T27375
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50 Case: 500
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 50' coils
  • Alloy 3003-0, ASTM B-483
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-483
Length:
50 ft
Material:
Aluminum
Material Type:
3003
PipeTubing Size:
3/8 in
UPC:
717510273755
Wall Thickness:
0.035 in