This product requires certification to purchase.

3/8 in. x 100 ft. Vinyl Tubing in Clear

Jones Stephens

3/8 in. x 100 ft. Vinyl Tubing in Clear

  • Fast #
  • Part #JT26376
  • Item #8103855
  • Manufacturer Part #T26376
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. x 100 ft. Vinyl Tubing in Clear

  • Fast #
  • Part #JT26376
  • Item #8103855
  • Manufacturer Part #T26376
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 75 duro clear
  • -5F to +125F
  • Self-dispensing cartons
  • FDA
  • Requires Certification

Specifications

Color Finish Name:
Clear
Diameter - Inside 1:
3/8 in
Diameter - Outside:
9/16 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
PipeTubing Size:
3/8 in
Pressure - Maximum:
55 psi
UL Listed:
No
UPC:
717510263763
Wall Thickness:
0.09375 in