3/8 in. x 4 x 100 ft. Elastomeric Foam Pipe Insulation Sheet Roll in Black
3/8 in. x 4 x 100 ft. Elastomeric Foam Pipe Insulation Sheet Roll in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation rolls
- For use on HVAC/R and industrial process ductwork, vessels, equipment and large ID piping
- High resistance to moisture vapor intrusion, low thermal conductivity
- For most indoor applications, no additional jacketing is required
- Available as S2S (skin-two-side)
- UL Greengaurd® gold certified as a low VOC material
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Length:
- 100 ft
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Size:
- 100 ft x 4 ft x 3/8 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 3/8 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- UPC:
- 717510262551