This product requires certification to purchase.

3/8 x 1/2 in. Hose Barb x MPT Reducing Brass Adapter

Jones Stephens

3/8 x 1/2 in. Hose Barb x MPT Reducing Brass Adapter

  • Fast #
  • Part #JG25068
  • Item #547624
  • Manufacturer Part #G25068
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 1/2 in. Hose Barb x MPT Reducing Brass Adapter

  • Fast #
  • Part #JG25068
  • Item #547624
  • Manufacturer Part #G25068
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3/5 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510250688
Weight:
1.6 lb