This product requires certification to purchase.

3/8 x 1/8 in. Brass Hose Barb x MIP Adapter

Jones Stephens

3/8 x 1/8 in. Brass Hose Barb x MIP Adapter

  • Fast #
  • Part #JG25062
  • Item #3703067
  • Manufacturer Part #G25062
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 1/8 in. Brass Hose Barb x MIP Adapter

  • Fast #
  • Part #JG25062
  • Item #3703067
  • Manufacturer Part #G25062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brass
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Height:
1/5 in
Material:
Brass
UPC:
717510250626
Weight:
0.05 lb
Width:
1/5 in