This product requires certification to purchase.

3/8 x 1-1/2 in. IPT Red Brass Nipple

Jones Stephens

3/8 x 1-1/2 in. IPT Red Brass Nipple

  • Fast #
  • Part #JN22001
  • Item #2475708
  • Manufacturer Part #N22001
4 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 1-1/2 in. IPT Red Brass Nipple

  • Fast #
  • Part #JN22001
  • Item #2475708
  • Manufacturer Part #N22001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Red Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Origin
Domestic
UPC
717510220018