This product requires certification to purchase.

3/8 x 1-3/4 in. Zinc Plated Carbon Steel Hex Nut

Jones Stephens

3/8 x 1-3/4 in. Zinc Plated Carbon Steel Hex Nut

  • Fast #
  • Part #JR60002
  • Item #2050466
  • Manufacturer Part #R60002
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 1-3/4 in. Zinc Plated Carbon Steel Hex Nut

  • Fast #
  • Part #JR60002
  • Item #2050466
  • Manufacturer Part #R60002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hex, zinc plated, carbon steel for durability and corrosion resistance
  • Use with threaded rod and pipe support ceiling plate to hang items
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Zinc Plated
Diameter - Inside 1:
3/8 in
Height:
2-4/5 in
Material:
Steel
Product Type:
Rod Coupling Nut
Size:
3/8 in x 1-3/4 in
UPC:
717510605020
Width:
5-3/5 in