3/8 X 10 PLN Thread ROD
3/8 X 10 PLN Thread ROD
Product Details
Product Details
- Strong steel construction
- Continuous threading
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Steel
- Type:
- JT38010
- UPC:
- 717510380101
- Width:
- 2 in