This product requires certification to purchase.

3/8 X 10 Zinc Plated Thread ROD

Jones Stephens

3/8 X 10 Zinc Plated Thread ROD

  • Fast #
  • Part #JT38110
  • Item #2476317
  • Manufacturer Part #T38110
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 X 10 Zinc Plated Thread ROD

  • Fast #
  • Part #JT38110
  • Item #2476317
  • Manufacturer Part #T38110
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strong steel construction
  • Zinc finish for durability and corrosion resistance
  • Continuous threading
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
10 in
Width
2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
UPC
717510381108