3/8 x 16 in. Supply Tube in Chrome Plated
3/8 x 16 in. Supply Tube in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With rubber nose
- Lead Free
- Chrome plated
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 4-9/10 in
- IAPMO Listed -:
- No
- Length:
- 9-7/10 in
- MA Approved -:
- No
- Material:
- Copper
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- Product Type:
- Tank
- Rigid:
- No
- Size:
- 3/8 in x 16 in
- Water Supply Connector Type:
- Tank
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 15-4/5 in