This product requires certification to purchase.

3/8 x 2 in. IPT Red Brass Nipple

Jones Stephens

3/8 x 2 in. IPT Red Brass Nipple

  • Fast #
  • Part #JN22002
  • Item #2475711
  • Manufacturer Part #N22002
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 2 in. IPT Red Brass Nipple

  • Fast #
  • Part #JN22002
  • Item #2475711
  • Manufacturer Part #N22002
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 80 Case: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASTM:
ASTM B-687
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
2 in
Material:
Red Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510220025