This product requires certification to purchase.

3/8 X 2 Pipe Nipple YB113 632

Jones Stephens

3/8 X 2 Pipe Nipple YB113 632

  • Fast #
  • Part #JP13632
  • Item #2475905
  • Manufacturer Part #P13632
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 X 2 Pipe Nipple YB113 632

  • Fast #
  • Part #JP13632
  • Item #2475905
  • Manufacturer Part #P13632
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/8
Fitting Size 2:
2
Fitting Sizes:
3/8 in x 2 in
Length:
2
Material:
Yellow Brass
Origin:
Domestic
UPC:
717510136326