3/8 x 20 in. PEX Toilet Riser with Bullnose
3/8 x 20 in. PEX Toilet Riser with Bullnose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to connect supply valve to toilet inlet
- Includes a formed nosepiece to fit toilet valve
- 3/8” OD
- Can easily be cut-to-length for a perfect fit
- Working pressure: 125 PSI
- Temperature range: 40°F - 160°F
- Corrosion resistant
- Freeze resistant
- For use in potable water distribution systems in accessible locations only
- CUPC listed
Specifications
- ANSI:
- ANSI 61-2020
- ASME:
- ASME A112.18.6-2017
- Application:
- Toilet
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- Color Finish Name:
- White
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- PipeTubing Size:
- 3/8
- Type:
- JS04107
- UPC:
- 717510041071