3/8 x 3/8 in. Brass Hose Barb x FIP Adapter
3/8 x 3/8 in. Brass Hose Barb x FIP Adapter
Product Details
Product Details
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Material:
- Brass
- Type:
- JG26066
- UPC:
- 717510260663