3/8 x 30 in. PEX Lavatory Faucet Riser with Bullnose and Ferrule
3/8 x 30 in. PEX Lavatory Faucet Riser with Bullnose and Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to connect supply valve to faucet
- Includes a formed nosepiece to fit faucet inlet
- Comes with Delrin compression ring to prevent leaks
- Can easily be cut-to-length for a perfect fit
- Working pressure: 125 PSI
- Temperature range: 40°F - 160°F
- Corrosion resistant
- Freeze resistant
- For use in potable water distribution systems in accessible locations only
- CUPC listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020
- ASME:
- ASME A112.18.6-2017
- Application:
- Lavatory
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 30
- Material:
- Plastic
- Maximum Temperature:
- 180
- Size:
- 3/8 in
- UPC:
- 717510041248
- WaterSense Labeled:
- No
- Width:
- 2