This product requires certification to purchase.

3/8 x 6 in. Two Bolt Stainless Steel Repair Clamp

Jones Stephens

3/8 x 6 in. Two Bolt Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60375
  • Item #89159
  • Manufacturer Part #R60375
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 6 in. Two Bolt Stainless Steel Repair Clamp

  • Fast #
  • Part #JR60375
  • Item #89159
  • Manufacturer Part #R60375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Documents


Specifications

Height:
1-1/2 in
Length:
6 in
Material:
Stainless Steel
UPC:
717510603750
Width:
3-1/5 in