3/8 x 7 in. Threaded Red Brass Pipe Nipple
3/8 x 7 in. Threaded Red Brass Pipe Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base Construction Material: Brass
- End Connection(s): 3/8 in IPT
- Nipple Length: 7 in (straight)
- ASTM Specification: ASTM B-687
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM B-687
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 7 in
- Material:
- Red Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 717510222128