3 - 4 in. Plastic Nickel Bronze Drain
3 - 4 in. Plastic Nickel Bronze Drain
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Brass inserts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- Drain Base Height:
- 2-11/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Sizes:
- 3 in x 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Material Type:
- PVC
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 717510541137