3 - 4 in. PVC Pipe Fit Floor Sink
3 - 4 in. PVC Pipe Fit Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4" thick top grate in three styles
- 12" x 12" top flange
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Fits Pipe Size:
- 3 in - 4 in
- Length:
- 12-2/5
- Sink Size Range:
- Less than 20 in
- UPC:
- 717510991031
- Width:
- 12-3/5