3-1/2 in. Brass Plug
3-1/2 in. Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Tap is not through the plug
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fitting Size 1:
- 3-1/2
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Plug
- Height:
- 3/5
- Length:
- 3-7/10
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510583502
- Weight:
- 0.75
- Width:
- 3-7/10