3-1/2 in. Brass Raised Head Plug
3-1/2 in. Brass Raised Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Outside:
- 3-7/8 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Plug
- Height:
- 2 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Heavy Pattern
- Size:
- 3-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 4 in