3-1/2 in. Floor Drain Trap Seal
3-1/2 in. Floor Drain Trap Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 128-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimizes evaporation within the trap
- Prevents sewer gases from escaping into the room and helps to mitigate backflow
- Seal opens to allow the flow of drainage and closes when there is no flow
- Alternative to a trap primer eliminating the need to pour water down the drain
- Great solution for infrequently used floor drains
- Can be used in new construction or retrofit applications
- Quick and simple installation - no special tools needed
- Fits floor or shower drains with 3-1/2" strainer
- 51 GPM flow rate
- Durable EPDM construction
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 2-33/50 in
- Length:
- 3-47/50 in
- Material:
- Plastic
- Material Type:
- EPDM
- NSF Certified:
- No
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- JP26003
- UL Listed:
- No
- UPC:
- 717510263268
- Width:
- 3-79/100 in