3-1/2 in. IPS Metal Spud with 8 in. Nickel Bronze Round Strainer
3-1/2 in. IPS Metal Spud with 8 in. Nickel Bronze Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Drain Type:
- Shower Drain
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 8 in
- UL Listed:
- No
- UPC:
- 717510609981