3-1/2 in. IPS Metal Square Strainer in Brushed Nickel
3-1/2 in. IPS Metal Square Strainer in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass
- Works with shower drain base D49804/D49801
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 2-2/5 in
- IAPMO Listed:
- No
- Length:
- 5-1/5 in
- Material:
- Brass
- Outlet Type:
- IPS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 5 in
- Strainer Style:
- Square
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510604214
- Width:
- 5-1/5 in