This product requires certification to purchase.

3-1/2 in. Sewer Relief Plug

Jones Stephens

3-1/2 in. Sewer Relief Plug

  • Fast #
  • Part #JS25350
  • Item #1234211
  • Manufacturer Part #S25350
5 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. Sewer Relief Plug

  • Fast #
  • Part #JS25350
  • Item #1234211
  • Manufacturer Part #S25350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-density construction
  • Eliminates costly damages caused by sewer back-up
  • Spring-loaded to close automatically to eliminate sewer gas
  • Made of ABS
  • Requires Certification

Documents


Specifications

Adjustable:
No
Fits Pipe Size:
3-1/2 in
Height:
3-1/2 in
Length:
4 in
Material:
Plastic
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Sewer Relief Valve
Size:
3-1/2 in
UPC:
717510253504