This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

Jones Stephens

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JS14000
  • Item #10328839
  • Manufacturer Part #S14000
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JS14000
  • Item #10328839
  • Manufacturer Part #S14000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For 3-1/2" diameter opening
  • Stainless steel body
  • Fixed post stainless steel basket
  • Extra thick (8mm) rubber washer
  • Brass locknut and slip nut
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2-20
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
Yes
Material:
Metal
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
4-3/8 in
Type:
JS14000
UPC:
717510426014