3-1/2 in. Start Dial Thermometer
3-1/2 in. Start Dial Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel case construction
- 1/2" MNPT connection
- 3-1/2" glass face
- 3-1/2" stem
- 20°-240°F
- Includes brass well
- Bottom connection
- Grade Class B
Specifications
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-97/100 in
- Length:
- 3-13/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 20 to 240 Deg F
- UPC:
- 717510405620
- Weight:
- 0.63 lb
- Width:
- 3-13/25 in