3-1/2 in. Steel Hinged Escutcheon in Chrome
3-1/2 in. Steel Hinged Escutcheon in Chrome
Frequently Purchased Together
Product Details
- 6-9/16" Flange OD
- Chrome plated
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Heavy Gauge
- Size:
- 3-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 6-1/2 in