This product requires certification to purchase.

3-1/2 in. Stud Guard

Jones Stephens

3-1/2 in. Stud Guard

  • Fast #
  • Part #JS163566
  • Item #2254263
  • Manufacturer Part #S163566
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. Stud Guard

  • Fast #
  • Part #JS163566
  • Item #2254263
  • Manufacturer Part #S163566
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not self-nailing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
2-1/2 in
Length:
6 in
Material:
Steel
Product Type:
Stud Guard
UPC:
717510163568
Width:
6-3/10 in