3 1/2 PVC SPUD FOR 5 STR & COVERS
3 1/2 PVC SPUD FOR 5 STR & COVERS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 6-7/10 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510520200
- Width:
- 6-1/2 in