3-1/2 Stainless Steel Strainer
3-1/2 Stainless Steel Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JD59004
- UPC:
- 717510059045