This product requires certification to purchase.

3-1/4 in. Rubber Gasket

Jones Stephens

3-1/4 in. Rubber Gasket

  • Fast #
  • Part #JC03304
  • Item #1590612
  • Manufacturer Part #C03304
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/4 in. Rubber Gasket

  • Fast #
  • Part #JC03304
  • Item #1590612
  • Manufacturer Part #C03304
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Close coupled tank to bowl gaskets
  • Beveled sponge rubber material
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Diameter - Inside 1:
2-1/8 in
Diameter - Outside:
3-1/4 in
Fitting Size 1:
2-1/8 in
Fitting Size 2:
3-1/4 in
Fitting Sizes:
2-1/8 in x 3-1/4 in
Hardware Included:
No
Length:
7-1/5 in
Material:
Rubber
Product Type:
Tank to Bowl Gasket
Size:
2-1/8 in x 3-1/4 in
Thickness:
1.0625 in
UL Listed:
No
UPC:
717510033045
WaterSense Labeled:
No
Width:
13-3/5 in