3-1/8 in. 8 ft. Cast Iron Melting Pot
3-1/8 in. 8 ft. Cast Iron Melting Pot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wire handle
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter - Base:
- 3-1/8 in
- Height:
- 3-1/2 in
- Length:
- 5-1/2 in
- Material:
- Cast Iron
- Product Type:
- Melting Pot
- Size:
- 3 in x 8 in
- UPC:
- 717510420081
- Weight:
- 4.65 lb
- Width:
- 5-9/10 in