3-1/8 in. Sponge Rubber Tank to Bowl Gasket for Eljer
3-1/8 in. Sponge Rubber Tank to Bowl Gasket for Eljer
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Close coupled tank to bowl gaskets
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Eljer
- Diameter - Inside 1:
- 2-5/16 in
- Diameter - Outside:
- 3-1/8 in
- Fitting Size 1:
- 2-5/16 in
- Fitting Size 2:
- 3-1/8 in
- Fitting Sizes:
- 2-5/16 in x 3-1/8 in
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-5/16 in x 3-1/8 in
- Thickness:
- 3/8 in
- UPC:
- 717510033021
- WaterSense Labeled:
- No
- Width:
- 6-4/5 in