This product requires certification to purchase.

3-1/2 in. Brass and Metal Round Strainer in Oil Rubbed Bronze

Jones Stephens

3-1/2 in. Brass and Metal Round Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #JD6091RB
  • Item #3704652
  • Manufacturer Part #D6091RB
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. Brass and Metal Round Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #JD6091RB
  • Item #3704652
  • Manufacturer Part #D6091RB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Grate
Fits Pipe Size:
3-1/2 in
Height:
2-3/100 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
5 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
717510609141