3-1/2 in. IPS Metal Round Strainer in Chrome Plated
3-1/2 in. IPS Metal Round Strainer in Chrome Plated
Package Quantity Info:
Each: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from brass
- Overall Length: 5 in
- Overall Width: 5 in
- End Connection Size: 3-1/2 in
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 2-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 5-2/5 in
- Material:
- Brass
- Outlet Type:
- IPS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 5 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510609905
- Width:
- 5-3/10 in