This product requires certification to purchase.

3-1/2 in. IPS Metal Round Strainer in Nickel Bronze

Jones Stephens

3-1/2 in. IPS Metal Round Strainer in Nickel Bronze

  • Fast #
  • Part #JD60997
  • Item #1162151
  • Manufacturer Part #D60997
5 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. IPS Metal Round Strainer in Nickel Bronze

  • Fast #
  • Part #JD60997
  • Item #1162151
  • Manufacturer Part #D60997
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from metal alloys
  • Overall Length: 6 in
  • Overall Width: 6 in
  • End Connection Size: 3-1/2 in
  • Connection Type: IPS
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2019
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Grate
Fits Pipe Size:
3-1/2 in
IAPMO Listed:
Yes
Material:
Brass
Outlet Type:
IPS
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
6 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
717510609974