3-1/2 in. IPS Plastic Nickel Bronze Cleanout
3-1/2 in. IPS Plastic Nickel Bronze Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits 3” x 4” and 4” LevelBest® rough-in kits
- Has industry standard IPS threads that are compatible with most adapters and drain bodies
- Use with LevelBest® drainage system for adjustability both before and after concrete pour
- Includes countersunk test plug
- Round, heavy duty nickel bronze cleanout provides professional, finished look
- Can be used with tile rings
Specifications
- ASME:
- ASME A112.6.3-2019
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-1/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 6-1/10 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- IPS
- Plug Included:
- Yes
- Product Type:
- Pipe Fit
- Size:
- 3-1/2 in
- Strainer Size:
- 6 in
- Type:
- JD59902
- UL Listed:
- No
- WaterSense Labeled:
- No