3-1/2 in. Male x Female Cast iron Spud Extension
3-1/2 in. Male x Female Cast iron Spud Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-1/2" - 4" extension for a 3-1/2" drain / cleanout spud
- Use on cast iron or PVC drain bodies when additional height is needed to offset inconsistent concrete pours
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 4-1/10 in
- Length:
- 4-1/5 in
- Material:
- Brass
- UPC:
- 717510609790
- WaterSense Labeled:
- No
- Width:
- 4-1/5 in