This product requires certification to purchase.

3-15/16 in. Steel IPS Heavy Guage Floor/Ceiling Plate Escutcheon in Chrome Plated

Jones Stephens

3-15/16 in. Steel IPS Heavy Guage Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF04150
  • Item #1590493
  • Manufacturer Part #F04150
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3-15/16 in. Steel IPS Heavy Guage Floor/Ceiling Plate Escutcheon in Chrome Plated

  • Fast #
  • Part #JF04150
  • Item #1590493
  • Manufacturer Part #F04150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated
  • 3-15/16" Flange OD
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
3-15/16 in
Height:
4-2/5 in
Length:
4-4/5 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510045505
Width:
4-2/5 in