3-3/4 in. Sponge Rubber Tank to Bowl Gasket for Kohler®
3-3/4 in. Sponge Rubber Tank to Bowl Gasket for Kohler®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Close coupled tank to bowl gaskets
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Kohler®
- Diameter - Inside 1:
- 2-1/2
- Diameter - Outside:
- 3-3/4 in
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 2-1/2 in x 3-3/4 in
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-1/2 in x 3-3/4 in
- UPC:
- 717510033014
- Width:
- 7-3/5